Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Switch Accessories
Contactor Modular 4 Normally Open 25A 230V Ac
By Eaton
Order Code:
ZT4994555S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/switch-accessories/contactor-modular-4-normally-open-25a-230v-ac/p/ZT4994555S
Add to quotation
View all Switch Accessories
Description
Eaton CONTACTOR MODULAR 4 NORMALLY OPEN 25A 230V AC Control & Switching Devices (H) CR2540230A
Specifications
Specifications for Contactor Modular 4 Normally Open 25A 230V Ac
Recess Depth
60mm
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome