An incredible aid for people with Dyslexia.
Lili is a lamp that emits flashes of light, invisible to the naked eye, which make the perception of the written word more precise for many dyslexic people by erasing the mirror image they perceive. Reading becomes more fluid, faster and less tiring.
The technology is the brain-child of two highly-qualified physicians – Albert Le Floch and Guy Ropars. They have received recognition from the French Academy of Medicine for their incredible work.
To prove their theories they carried out two sets of tests which resulted in Lili helping 83% of users in their reading, decreasing each individuals level of fatigue and increasing their self-confidence.What are the benefits ?
Two beta tests were carried out in 2021 and 2022. The second, carried out by optics students at the University of Nîmes, confirms the results of the first, noting that the Lili lamp helps 83% of users in their reading.
More than 80% of users experience very significant effects.
A “wow” effect for 30% of users with an immediate difference in visual perception.
Reading becomes easier. (speed, fluency) .
Decreased reading fatigue.
Increased self-confidence, motivation to work and to the reading task, concentration etc.