Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Screw Connect 1 Entry 1 Outlet 2.5mm Blue Rail Mnt
By Legrand
Order Code:
ZT5011531S
£2.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.08
5%
50 +
£1.97
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.19
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-screw-connect-1-entry-1-outlet-2-5mm-blue-rail-mnt/p/ZT5011531S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SCRW CONNECT 1 ENTRY 1 OUTLT 2.5MM BLU RAIL MNT Terminal Blocks 37100
Tags:
#BulkDiscount
Specifications
Specifications for Term Block 1 Screw Connect 1 Entry 1 Outlet 2.5mm Blue Rail Mnt
Colour
Blue
Width
5mm
Depth
52.5mm
No. of Levels
1
Height
46.5mm
Mounting Method
DIN rail (top hat rail) 35 mm
Rated Current
24A
Operating Temperature Range
5 - 40
Voltage Rating
800V
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome