Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Screw Connect 1 Entry 1 Outlet 4mm Blue Rail Mounting
By Legrand
Order Code:
ZT5011494S
£2.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.29
0%
20 +
£2.13
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-screw-connect-1-entry-1-outlet-4mm-blue-rail-mounting/p/ZT5011494S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SCRW CONNECT 1 ENTRY 1 OUTLT 4MM BLU RAIL MNTNG Terminal Blocks 37101
Tags:
#BulkDiscount
Specifications
Specifications for Term Block 1 Screw Connect 1 Entry 1 Outlet 4mm Blue Rail Mounting
No. of Levels
1
Colour
Blue
Width
6mm
Height
46.5mm
Depth
52.5mm
Operating Temperature Range
5 - 40
Rated Current
32A
Material Insulation Body
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
800V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome