Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Screw Connect 1 Entry 1 Outlet 4mm Grey Rail Mounting
By Legrand
Order Code:
ZT5012429S
£2.29
Inc VAT (20%)
£2.54
9.5% off
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 - 199
£2.02
12%
200 +
£1.92
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.29
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-screw-connect-1-entry-1-outlet-4mm-grey-rail-mounting/p/ZT5012429S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SCRW CONNECT 1 ENTRY 1 OUTLT 4MM GRY RAIL MNTNG Terminal Blocks 37161
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Term Block 1 Screw Connect 1 Entry 1 Outlet 4mm Grey Rail Mounting
Height
46.5mm
Colour
Grey
Width
6mm
No. of Levels
1
Depth
52.5mm
Rated Current
32A
Voltage Rating
800V
Mounting Method
DIN rail (top hat rail) 35 mm
Operating Temperature Range
5 - 40
Material Insulation Body
Thermoplastic