Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Screw Connect Earth 1 Entry 6mm Grn/yel 1 Outlet - 37178
By Legrand
Order Code:
ZT5009557S
£3.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-screw-connect-earth-1-entry-6mm-grn-yel-1-outlet-37178/p/ZT5009557S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SCRW CONNECT EARTH 1 ENTRY 6MM GRN/YEL 1 OUTLT Terminal Blocks 37178
Specifications
Specifications for Term Block 1 Screw Connect Earth 1 Entry 6mm Grn/yel 1 Outlet - 37178
No. of Levels
1
Depth
52.5mm
Colour
Green
Height
46.5mm
Width
8mm
Material Insulation Body
Thermoplastic
Voltage Rating
800V
Operating Temperature Range
5 - 40
Rated Current
41A
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome