Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Screw Connect Earth 2 Entries 4mm Grn/yel 2 Outl
By Legrand
Order Code:
ZT5009513S
£9.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-screw-connect-earth-2-entries-4mm-grn-yel-2-outl/p/ZT5009513S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SCRW CONNECT EARTH 2 ENTRIES 4MM GRN/YEL 2 OUTL Terminal Blocks 37179
Specifications
Specifications for Term Block 1 Screw Connect Earth 2 Entries 4mm Grn/yel 2 Outl
Depth
57mm
Width
6mm
No. of Levels
1
Height
51.5mm
Colour
Green/yellow
Operating Temperature Range
5 - 40
Material Insulation Body
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome