Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Spring Connect 2 Cables 2.5mm Grey 1 Entry 1 Out
By Legrand
Order Code:
ZT5011154S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 +
£2.32
7%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-spring-connect-2-cables-2-5mm-grey-1-entry-1-out/p/ZT5011154S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SPRING CONNECT 2 CABLES 2.5MM GRY 1 ENTRY 1 OUT Terminal Blocks 37260
Tags:
#BulkDiscount
Specifications
Specifications for Term Block 1 Spring Connect 2 Cables 2.5mm Grey 1 Entry 1 Out
No. of Levels
1
Width
5mm
Height
42mm
Depth
54mm
Colour
Grey
Material Insulation Body
Thermoplastic
Voltage Rating
800V
Rated Current
32A
Operating Temperature Range
5 - 40
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome