Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Spring Connect 2 Cables 6mm Blue 1 Entry 1 Outlet
By Legrand
Order Code:
ZT5010926S
£3.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.19
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-spring-connect-2-cables-6mm-blue-1-entry-1-outlet/p/ZT5010926S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SPRING CONNECT 2 CABLES 6MM BLU 1 ENTRY 1 OUTLT Terminal Blocks 37202
Specifications
Specifications for Term Block 1 Spring Connect 2 Cables 6mm Blue 1 Entry 1 Outlet
Height
44mm
Depth
66.5mm
No. of Levels
1
Width
8mm
Colour
Blue
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
800V
Rated Current
41A
Material Insulation Body
Thermoplastic
Operating Temperature Range
5 - 40
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome