Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 1 Spring Connect Diode Carrier 2.5mm Grey Rail Mnt
By Legrand
Order Code:
ZT5010629S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-1-spring-connect-diode-carrier-2-5mm-grey-rail-mnt/p/ZT5010629S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 1 SPRING CONNECT DIODE CARRIER 2.5MM GRY RAIL MNT Terminal Blocks 37254
Specifications
Specifications for Term Block 1 Spring Connect Diode Carrier 2.5mm Grey Rail Mnt
Height
42mm
Depth
85mm
No. of Levels
1
Width
5mm
Operating Temperature Range
5 - 40
Rated Current
1A
Voltage Rating
500V
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome