Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 2 Screw Connections on 2 Levels 4mm Blue Rail Mounting
By Legrand
Order Code:
ZT5012012S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 +
£6.29
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-2-screw-connections-on-2-levels-4mm-blue-rail-mounting/p/ZT5012012S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 2 SCRW CONNECTIONS ON 2 LEVELS 4MM BLU RAIL MNTNG Terminal Blocks 37108
Tags:
#BulkDiscount
Specifications
Specifications for Term Block 2 Screw Connections on 2 Levels 4mm Blue Rail Mounting
Height
62.5mm
Depth
75mm
No. of Levels
2
Width
6mm
Colour
Blue
Mounting Method
DIN rail (top hat rail) 35 mm
Voltage Rating
500V
Rated Current
32A
Material Insulation Body
Thermoplastic
Operating Temperature Range
5 - 40