Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block 2 Spring Connections 4 Cables 2.5mm Blue 2 Entries
By Legrand
Order Code:
ZT5011076S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-2-spring-connections-4-cables-2-5mm-blue-2-entries/p/ZT5011076S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK 2 SPRING CONNECTIONS 4 CABLES 2.5MM BLU 2 ENTRIES Terminal Blocks 37247
Specifications
Specifications for Term Block 2 Spring Connections 4 Cables 2.5mm Blue 2 Entries
No. of Levels
1
Width
5mm
Height
42mm
Colour
Blue
Depth
85mm
Operating Temperature Range
5 - 40
Rated Current
32A
Voltage Rating
800V
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome