Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Disconnect 1 Screw Connect 10mm Grey for Cartridge
By Legrand
Order Code:
ZT5010911S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-disconnect-1-screw-connect-10mm-grey-for-cartridge/p/ZT5010911S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK DISCONNECT 1 SCRW CONNECT 10MM GRY FOR CARTRIDGE Terminal Blocks 37187
Specifications
Specifications for Term Block Disconnect 1 Screw Connect 10mm Grey for Cartridge
Height
65.5mm
Colour
Grey
Width
12mm
Depth
65.5mm
No. of Levels
1
Material Insulation Body
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
Operating Temperature Range
5 - 40
Rated Current
10A
Voltage Rating
250V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome