Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Disconnect 1 Screw Connect 2.5mm Grey Open Rail Mnt
By Legrand
Order Code:
ZT5009590S
£3.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-disconnect-1-screw-connect-2-5mm-grey-open-rail-mnt/p/ZT5009590S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK DISCONNECT 1 SCRW CONNECT 2.5MM GRY OPEN RAIL MNT Terminal Blocks 37180
Specifications
Specifications for Term Block Disconnect 1 Screw Connect 2.5mm Grey Open Rail Mnt
Height
46.5mm
Depth
71.5mm
No. of Levels
1
Colour
Grey
Width
6mm
Operating Temperature Range
5 - 40
Voltage Rating
500V
Material Insulation Body
Thermoplastic
Mounting Method
DIN rail (top hat rail) 35 mm
Rated Current
15A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome