Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Term Block Disconnect 1 Screw Connect 2.5mm Orange for Crct Rail - 37186
By Legrand
Order Code:
ZT5010979S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/term-block-disconnect-1-screw-connect-2-5mm-orange-for-crct-rail-37186/p/ZT5010979S
Add to quotation
View all Terminal Blocks
Description
Legrand TERM BLOCK DISCONNECT 1 SCRW CONNECT 2.5MM ORG FOR CRCT RAIL Terminal Blocks 37186
Specifications
Specifications for Term Block Disconnect 1 Screw Connect 2.5mm Orange for Crct Rail - 37186
No. of Levels
1
Width
6mm
Height
46.5mm
Colour
Orange
Depth
71.5mm
Voltage Rating
500V
Mounting Method
DIN rail (top hat rail) 35 mm
Operating Temperature Range
5 - 40
Rated Current
15A
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome