Term Strip MK 2/12 Multipin 2.5mm Beige Screw Conn Drct Mounting

Term Strip MK 2/12 Multipin 2.5mm Beige Screw Conn Drct Mounting

Order Code: ZT5094609S

Qty of 100 for
£899.00 Inc VAT (20%)
£8.99 each

This product must be ordered in multiples of 100

Description

Weidmuller TERM STRIP MK 2/12 MULTIPIN 2.5MM BEIGE SCRW CONN DRCT MNTNG Terminal Blocks (P142) 241260000

Specifications for Term Strip MK 2/12 Multipin 2.5mm Beige Screw Conn Drct Mounting
  • Colour
    Yellow
  • Rated Current
    24A
  • Mounting Method
    Direct mounting
  • Number of Poles
    12
  • Voltage Rating
    400V
  • Operating Temperature Range
    50 - 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome