Term Strip MK 3/2 Multipin 2.5mm YEL Screw Conn Drct Mounting

Term Strip MK 3/2 Multipin 2.5mm YEL Screw Conn Drct Mounting

Order Code: ZT5095096S

Qty of 100 for
£249.00 Inc VAT (20%)
£2.49 each
£269.007% off
QuantityPriceDiscount
1 - 9999£2.490%
10000 - 19999£2.394%
20000 +£2.298%

This product must be ordered in multiples of 100

Description

Weidmuller TERM STRIP MK 3/2 MULTIPIN 2.5MM YEL SCRW CONN DRCT MNTNG Terminal Blocks (P142) 273820000

Specifications for Term Strip MK 3/2 Multipin 2.5mm YEL Screw Conn Drct Mounting
  • Mounting Method
    Direct mounting
  • Operating Temperature Range
    50 - 100
  • Rated Current
    24A
  • Voltage Rating
    400V
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome