Term Strip MK 4/16 Multipin 2.5mm YEL Screw Conn Drct Mounting

Term Strip MK 4/16 Multipin 2.5mm YEL Screw Conn Drct Mounting

Order Code: ZT5094555S

£15.99each Inc VAT (20%)
£1,599.00 minimum order value

Minimum order quantity: 100.

Description

Weidmuller TERM STRIP MK 4/16 MULTIPIN 2.5MM YEL SCRW CONN DRCT MNTNG Terminal Blocks (P142) 244220000

Specifications for Term Strip MK 4/16 Multipin 2.5mm YEL Screw Conn Drct Mounting
  • Voltage Rating
    400V
  • Rated Current
    24A
  • Mounting Method
    Direct mounting
  • Number of Poles
    16
  • Operating Temperature Range
    50 - 100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome