Terminal Bk 12 CRN - 2500012819

Terminal Bk 12 CRN - 2500012819

Order Code: ZT5092106S

£10.99each Inc VAT (20%)
£1,099.00 minimum order value

Minimum order quantity: 100.

Description

Weidmuller TERMINAL BK 12 CRN Terminal Blocks (P142) 625320000

Specifications for Terminal Bk 12 CRN - 2500012819
  • Mounting Method
    Direct mounting
  • Operating Temperature Range
    50 - 100
  • Voltage Rating
    400V
  • Number of Poles
    12
  • Rated Current
    32A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome