Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Bk 4 CRN - 2500012813
By Weidmuller
Order Code:
ZT5092149S
Qty of 100 for
£409.00
Inc VAT (20%)
£4.09 each
Quantity
Price
Discount
1 - 9999
£4.09
0%
10000 +
£3.84
6%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
409.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-bk-4-crn-2500012813/p/ZT5092149S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL BK 4 CRN Terminal Blocks (P142) 625120000
Tags:
#BulkDiscount
Specifications
Specifications for Terminal Bk 4 CRN - 2500012813
Mounting Method
Direct mounting
Rated Current
32A
Number of Poles
4
Operating Temperature Range
50 - 100
Voltage Rating
400V