Terminal Bk 6 CRN - 2500012818

Terminal Bk 6 CRN - 2500012818

Order Code: ZT5092163S

Qty of 100 for
£599.00 Inc VAT (20%)
£5.99 each

This product must be ordered in multiples of 100

Description

Weidmuller TERMINAL BK 6 CRN Terminal Blocks (P142) 625220000

Specifications for Terminal Bk 6 CRN - 2500012818
  • Voltage Rating
    400V
  • Number of Poles
    6
  • Operating Temperature Range
    50 - 100
  • Mounting Method
    Direct mounting
  • Rated Current
    32A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome