Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block 1 Screw Connection Bare 35mm Rail Mounting
By Legrand
Order Code:
ZT5009427S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-1-screw-connection-bare-35mm-rail-mounting/p/ZT5009427S
Add to quotation
View all Terminal Blocks
Description
Legrand TERMINAL BLOCK 1 SCREW CONNECTION BARE 35MM RAIL MOUNTING Terminal Blocks 37176
Specifications
Specifications for Terminal Block 1 Screw Connection Bare 35mm Rail Mounting
Height
41.5mm
No. of Levels
1
Depth
50.5mm
Width
15mm
Operating Temperature Range
5 - 40
Mounting Method
DIN rail (top hat rail) 35 mm
Material Insulation Body
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome