Terminal Block Distribution Screw Type 125A

Terminal Block Distribution Screw Type 125A

Order Code: ZT5020600S

£179.99 Inc VAT (20%)


Description

Legrand TERMINAL BLOCK DISTRIBUTION SCREW TYPE 125A Distribution Blocks 37447

Specifications for Terminal Block Distribution Screw Type 125A
  • Material
    Plastic
  • Width
    135mm
  • Depth
    60mm
  • Length
    289mm
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome