Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Heavy Duty for Busbars/eyelets 120mm2 34mm
By Legrand
Order Code:
ZT5010771S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-heavy-duty-for-busbars-eyelets-120mm2-34mm/p/ZT5010771S
Add to quotation
View all Terminal Blocks
Description
Legrand TERMINAL BLOCK HEAVY DUTY FOR BUSBARS/EYELETS 120MM2 34MM Terminal Blocks 39073
Specifications
Specifications for Terminal Block Heavy Duty for Busbars/eyelets 120mm2 34mm
Colour
Grey
Width
34mm
Height
61mm
Depth
84mm
No. of Levels
1
Operating Temperature Range
5 - 40
Material Insulation Body
Thermoplastic
Voltage Rating
1000V
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome