Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Block Heavy Duty for Busbars/eyelets 240mm2 46mm
By Legrand
Order Code:
ZT5010762S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-block-heavy-duty-for-busbars-eyelets-240mm2-46mm/p/ZT5010762S
Add to quotation
View all Terminal Blocks
Description
Legrand TERMINAL BLOCK HEAVY DUTY FOR BUSBARS/EYELETS 240MM2 46MM Terminal Blocks 39074
Specifications
Specifications for Terminal Block Heavy Duty for Busbars/eyelets 240mm2 46mm
Colour
Grey
Depth
86mm
Width
46mm
Height
64mm
No. of Levels
1
Material Insulation Body
Thermoplastic
Voltage Rating
1000V
Operating Temperature Range
5 - 40
Mounting Method
DIN rail (top hat rail) 35 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome