Terminal Strip MK 3/4 Multipin 2.5mm Yellow Screw Connector

Order Code: ZT5095265S

Qty of 100 for
£419.00 Inc VAT (20%)
£4.19 each
QuantityPriceDiscount
1 - 9999£4.190%
10000 +£3.985%

This product must be ordered in multiples of 100

Description

Weidmuller TERMINAL STRIP MK 3/4 MULTIPIN 2.5MM YELLOW SCREW CONNECTOR Terminal Blocks (P142) 274020000

Specifications for Terminal Strip MK 3/4 Multipin 2.5mm Yellow Screw Connector
  • Number of Poles
    4
  • Mounting Method
    Direct mounting
  • Voltage Rating
    400V
  • Operating Temperature Range
    50 - 100
  • Rated Current
    24A