Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wire Connectors & Terminals
Power Distribution Blocks & Terminal Blocks
Terminal Blocks
Terminal Test Disconnect Sakr 4mm Beige Screw Connector
By Weidmuller
Order Code:
ZT5098103S
Qty of 100 for
£539.00
Inc VAT (20%)
£5.39 each
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
539.00
https://www.zoro.co.uk/shop/electrical-and-lighting/terminal-blocks/terminal-test-disconnect-sakr-4mm-beige-screw-connector/p/ZT5098103S
Add to quotation
View all Terminal Blocks
Description
Weidmuller TERMINAL TEST DISCONNECT SAKR 4MM BEIGE SCREW CONNECTOR SAK-Series (P100) 412160000
Specifications
Specifications for Terminal Test Disconnect Sakr 4mm Beige Screw Connector
Operating Temperature Range
50 - 100
Rated Current
10A
Voltage Rating
400V
Mounting Method
Direct mounting