28/203/0 Digital Timer - Large Readout
0
1

28/203/0 Digital Timer - Large Readout

Order Code: ZT1017121XCopy

£11.99 Inc VAT (20%)


Description

Counts down from a maximum of 99 minutes 59 seconds. Countdown only. With stand, clip and magnet fixing. Batteries included.
Size: 80 x 70 x 20mm.
LCD size: 64 x 38mm.

Specifications for 28/203/0 Digital Timer - Large Readout
  • Additional Features
    1 x AAA (Supplied)
  • Display
    LCD
  • Overall Depth
    20mm
  • MFR Part No.
    28/203/0
  • Overall Width
    80mm
  • Overall Height
    70mm
  • Includes
    Battery Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome