Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Fan Continuum Axial Timer 100mm
By Manrose
Order Code:
ZT5054397S
£259.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
259.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/fan-continuum-axial-timer-100mm/p/ZT5054397S
Add to quotation
View all Timers
Description
Manrose FAN CONTINUUM AXIAL TIMER 100MM Wall/Ceiling Fans CRA100T
Specifications
Specifications for Fan Continuum Axial Timer 100mm
Colour
White
Height
159mm
IP Rating
IP45
Width
159mm