Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Switch Time-lag 16A 230V - 2500513744
By Legrand
Order Code:
ZT5035741S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/switch-time-lag-16a-230v-2500513744/p/ZT5035741S
Add to quotation
View all Timers
Description
Legrand SWITCH TIME-LAG 16A 230V Time & Control Switches 412602
Specifications
Specifications for Switch Time-lag 16A 230V - 2500513744
Mounting Method
DIN rail
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome