Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Switch Time On-delay Timer 1 Module 0.25 to 640SEC
By Siemens
Order Code:
ZT5105380S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/switch-time-on-delay-timer-1-module-0-25-to-640sec/p/ZT5105380S
Add to quotation
View all Timers
Description
Siemens SWITCH TIME ON-DELAY TIMER 1 MODULE 0.25 TO 640SEC SENTRON Timers 5TT3181
Specifications
Specifications for Switch Time On-delay Timer 1 Module 0.25 to 640SEC
Depth
64mm
Height
90mm
Time Range
0.25 - 640.0 s
Width
18mm
Type of Electric Connection
Screw connection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome