Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Time Switch EconorEx Btap V-free 230V
By Legrand
Order Code:
ZT5030399S
£45.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/time-switch-econorex-btap-v-free-230v/p/ZT5030399S
Add to quotation
View all Timers
Description
Legrand TIME SWITCH ECONOREX BTAP V-FREE 230V Time & Control Switches 49983
Specifications
Specifications for Time Switch EconorEx Btap V-free 230V
Height
100.5mm
Depth
35.5mm
Width
72mm
IP Rating
IP30
Mounting Method
Panel mounting 72x72 mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome