Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Timers
Time Switch T11 Programmable Vertical Dial 16A 230V
By Legrand
Order Code:
ZT5035608S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/timers/time-switch-t11-programmable-vertical-dial-16a-230v/p/ZT5035608S
Add to quotation
View all Timers
Description
Legrand TIME SWITCH T11 PROGRAMMABLE VERTICAL DIAL 16A 230V Time & Control Switches 412780
Specifications
Specifications for Time Switch T11 Programmable Vertical Dial 16A 230V
Mounting Method
DIN rail
Height
83mm
Depth
60mm
Width
17.5mm
IP Rating
IP20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome