22668 Rechargeable Tactical Flashlight w/Power Bank 1000 Lumens

Order Code: ZT3159355S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

A powerful beam of light, multiple lighting modes, and convenient rechargeability
With its impressive brightness and versatile features, this flashlight is designed to meet the demands of professionals and outdoor enthusiasts alike. At the heart of this powerful flashlight is its exceptional 1000-lumen output, providing a brilliant beam of light that cuts through the darkness with ease. Whether you're camping in the wilderness, exploring caves, or simply need a reliable light source during a power outage, the LiteZall 22668 delivers the illumination you need. One of the standout features of this flashlight is its rechargeable capability. Powered by a high-capacity lithium-ion battery, you can easily recharge the flashlight using the included USB cable. Say goodbye to the hassle and expense of disposable batteries, and enjoy the convenience of always having a fully charged flashlight at your disposal. Designed with durability in mind, the LiteZall 22668 is built to withstand the rigours of demanding environments. Its rugged aluminium construction ensures excellent resistance to impact, while the water-resistant design allows you to use it in wet conditions without worry. This flashlight is ready to accompany you on your toughest adventures, providing reliable performance when you need it most. The LiteZall 22668 features multiple lighting modes to suit various situations, including high, medium, low, strobe, and SOS, allowing you to adjust the intensity according to your needs. The strobe and SOS modes are particularly useful in emergency situations, attracting attention and signalling for help when required. With its tactical design, this flashlight offers a comfortable grip and easy operation. The textured body enhances grip, ensuring it stays securely in your hand, even in challenging conditions. The compact size makes it portable and convenient to carry, whether in your pocket, or backpack, or attached to your belt with the included belt clip.

Features:
Rechargeable (Includes USB Charging Cable)
Internal 2400 mAh Power Bank Charges Smartphones and Tablets (Replaceable)
Focus Beam
2 Light Modes: 1000 Lumens (120 Minutes) and 300 Lumens (240 Minutes)
Rubber Protective Port Cover Protects Ports from Moisture
Strong Metal Pocket Clip
Aircraft Grade Aluminum Construction
IPX4 - Weather Resistant
1m Drop Tested - Impact Resistant
Unit Recharges from a computer or A/C USB Power Source Using the Included Micro USB Cable
Lifetime LED Bulb
Measures 7" (wide beam) x 1.25" Diameter Flashlight is 7.50" with Charging Ports Exposed
Weighs 0.40 lbs

See full description
Specifications for 22668 Rechargeable Tactical Flashlight w/Power Bank 1000 Lumens
  • Lumens
    1000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome