24389 CobFob Tactical Keychain 120 Lumens (3 Pack)

Order Code: ZT3159424S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Illuminate Your Way with Powerful COB LED Light
The LiteZall 24389 is a Pack of 3 Keyring lights each producing 120 Lumens. This innovative keychain offers a unique combination of compactness, functionality, and cutting-edge technology, making it an essential addition to your keyring. Designed with practicality in mind, the CobFob Tactical Keychain features a powerful 120 Lumens COB LED light that emits a bright, white light. Whether you need to find your way in the dark or illuminate a small area this keychain has got you covered. The COB LED technology ensures optimal brightness while conserving energy, providing you with a long-lasting and efficient lighting solution. Crafted with durability in mind, the CobFob Tactical Keychain is constructed from rugged and lightweight resin, ensuring it can withstand the rigours of everyday use. Its compact size and ergonomic design makes it convenient to carry in your pocket or attach to your keyring, ensuring that you always have it within reach when needed. With the LiteZall 24389 CobFob Tactical Keychain 3 Pack, you don't have to settle for just one. This pack includes three keychains, allowing you to keep one for yourself, share it with a friend, or have backups in different locations.

Features:
4 Light Modes including High, Low, Strobe and S.O.S Modes
Extremely Tough Resin Construction
Strong Swivel Key Ring
Pack of 3
2.25" High x 1.25" Wide x 3/8" Deep
Uses 3 AAA Batteries (Included)
Specification:
Part number: 24389
Quantity: 3
Full Power: 120 Lumens - 4.5 hours
Low Power: 40 Lumens - 14 hours

See full description
Specifications for 24389 CobFob Tactical Keychain 120 Lumens (3 Pack)
  • Material
    Resin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome