25478 Kolossus Rechargeable Tactical Flashlight 15, 000 Lumens

Order Code: ZT3159318S

£72.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£72.990%
5 +£69.345%


Description

Illuminate your adventures and conquer the dark with confidence
The Kodiak 25478 Kolossus is a Rechargeable Tactical Flashlight that measures 295mm in length and is capable of a staggering 15, 000 Lumens. With its exceptional brightness and rugged design, this flashlight is a true powerhouse that will never leave you in the dark. Whether you're camping, hiking, or exploring the great outdoors, this flashlight will effortlessly light up the night and ensure you have complete visibility. Crafted with durability in mind, the Kolossus features robust and water-resistant construction, making it a reliable companion even in the toughest conditions. The aircraft-grade aluminium body can withstand impacts, drops, and rough handling, while the O-ring seals protect it from water, dust, and debris. This flashlight is built to endure and perform flawlessly, no matter where your adventures take you. Equipped with advanced LED technology, the Kodiak Kolossus offers multiple lighting modes to suit various situations. Choose from turbo mode, high, medium or low The intuitive interface allows for easy switching between modes, ensuring you have the right level of brightness for every task at hand. One of the standout features of this flashlight is its rechargeable capability. Say goodbye to constantly buying and replacing batteries, as the Kodiak Kolossus comes with a built-in rechargeable battery. Simply connect it to a power source using the included USB charging cable, and you'll have a fully-powered flashlight in no time. The long-lasting battery ensures extended use, providing reliable illumination throughout your adventures. For added convenience and versatility, the Kolossus also features a zoomable focus function. Adjust the beam from a wide floodlight to a narrow spotlight with a simple twist, allowing you to illuminate distant objects or spread light across a wide area. This Torch is an essential tool for outdoor enthusiasts, emergency responders, and security professionals.

Features:
Rechargeable (Charging Cable Included)
Power Bank Charges Smartphones 5000mAh x 2 (Replaceable)
15000 Max Lumens
Automatic Lockout After 2 Minutes of Non-Use
Double Click Manual Lockout Prevents Accidentally Turning On
Charging/Battery Life Indicator
Twist To Focus Head
Aerospace Grade Aluminum Construction
1 Meter Drop Tested
IPX4 Weather Resistant Rating
Specification:
Part Number: 25478
Turbo Mode: 15000 Lumens - 30sec Runtime, 215m Light Throw
High Power: 10000 Lumens - 2 Hour Runtime, 180m Light Throw
Medium Power: 3000 Lumens - 5 Hour Runtime, 100m Light Throw
Low Power: 300 Lumens - 30 Hour Runtime, 33m Light Throw

See full description
Specifications for 25478 Kolossus Rechargeable Tactical Flashlight 15, 000 Lumens
  • Product Type
    Tactical Flashlight
  • Length
    295mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome