300 Lumen Keyring Torch with 110M Beam
0
1
2

300 Lumen Keyring Torch with 110M Beam

Order Code: ZT3672902SCopy

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

This 300-lumen keyring flashlight brings the functionality of a searchlight right to the convenience of a keychain, offering unparalleled brightness and reach for its size. With a staggering output and a beam distance of 110 meters, this torch shatters expectations, providing pocket-sized power at an affordable price. Its compact design makes it effortlessly portable, while its impressive performance ensures you're never left in the dark, whether for site work, security details, emergency situations, or outdoor adventures.

Features and Benefits
• 300 lumens output provides brilliant illumination
• Compact design for easy pocket storage
• Ideal for site work, security, emergency situations, and outdoor activities
• Attaches easily to keys for unparalleled accessibility

See full description
Specifications for 300 Lumen Keyring Torch with 110M Beam
  • Type
    Keyring Torch
  • Rechargeable
    Rechargeable
  • Beam Distance
    110m
  • Battery Life
    17hours
  • Ingress Protection Rating (IP Rating)
    IPX7
  • Weight
    29g
  • MFR Part No.
    NSKEYSTAR
  • Battery Size
    3.7V
  • Lumens
    300Lumens