0
1

Atex Zone 2 Ledrechargeable Head Torch (iLH8R)

Order Code: ZT1218096X

£129.99 Inc VAT (20%)


Description

The iLH8R ATEX Zone 2 and 22 LED Rechargeable Head Torch is highly robust whilst delivering an imprssive illumination output. A simple tilt of the lamp head and the beam can be direct to where required most with-in a 55° angle.

Features and Benefits
• IP66 rated for protection against dust and water (even jets of water)
• Rechargeable for convenience
• Easy operational switch between outpur modes
• Red rear light so the wearer is visible from behind
• Anti-slip headband for comfort and stability when wearing
• ATEX zone 2 and 22 compliant
• Patented Advanced Focusing Optics enables either the 300 lumen high beam or 50 lumen low beam to be focused for spot (distance) or flood (near) illumination

Standards
• Certified for use in ATEX Zones 2 and 22

See full description
Specifications for Atex Zone 2 Ledrechargeable Head Torch (iLH8R)
  • MFR Part No.
    501074
  • ATEX Zone
    2
    22
  • Battery Size
    3.7V
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP68
  • Beam Distance
    70m
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • Weight
    342g
  • Series
    ILH8R
  • Lumens
    300lm
    50Lumens
  • Colour
    Black/Yellow
  • Type
    Head Torch
  • Battery Life
    7hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome