0
1
2
3

Black LED Uplighter 30W Ledclassic

Order Code: ZT1542260S

£169.99 Inc VAT (20%)

Currently unavailable

Description

Elegant and contemporary, this Alba LED Uplighter is designed to enhance any environment. The lamp has a round head for indirect lighting, weighted base and a cable switch with dimmer to alternate brightness. Complete with integrated LED panel for eco-friendly and economical consumption (25000H). The total height is 1850mm.
Stylish and sleek LED floor lamp to modernise your workspace
Round head for indirect lighting to create a nice atmosphere
Weighted base for a perfect stability
Cable switch with dimmer to alternate brightness according to your wishes
Bulb Type: Integrated LED
Energy Class: A
Bulb's Lifetime: 25000 hours / 30 years
Lumens: 3000 lm
Material: Steel coated epoxy
Colour: Black

See full description
Specifications for Black LED Uplighter 30W Ledclassic
  • Weight
    9.28kg
  • MFR Part No.
    ALB00875
  • Product Type
    LED Uplighter
  • Power
    30W
  • Bulb Type
    Integrated LED
  • Colour
    Black
  • Height
    1850mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome