E09R, 800 Lumen Rechargeable Mini Torch

Order Code: ZT4944786S

£42.99 Inc VAT (20%)


Description

Fenix E09R is a powerful, lightweight LED torch offering easy one-handed operation and charging via the built-in USB-C port. Weighing just 45g and with a length of 79mm, the E09R is the perfect companion for everyday carry, camping, and more.

Fenix E09R EDC torch performance:

Moonlight - 3 lumens (70 hrs) - 9m beam
Low - 25 lumens (16 hrs) - 28m beam
Med -100 Lumens (4 hrs) - 56m beam
High - 300 lumens (1.5 hrs) - 91m beam
Burst Mode (600 lumens) - 124m beam

Fenix E09R features:

* USB-C fast charging (cable supplied)
* One hour charge time
* Torch can be operated while charging
* Built in 800mAh rechargeable Li-po battery
* Waterproof aluminium charge socket cover
* Intelligent memory circuit remembers last used lighting level (except burst)
* Intelligent over-heat protection
* IP68 2m waterproof and dust proof
* 3 lumen Moonlight mode for night reading, emergencies etc - soft and non-glaring
* Durable A6061-T6 CNC machined Aluminium body
* Premium type HA III hard anodized finish
* 79mm long and only 45g weight including battery
* 1.5m drop tested

A versatile, compact, powerful premium quality EDC light for the outdoors, home, car and many other uses.

See full description
Specifications for E09R, 800 Lumen Rechargeable Mini Torch
  • Weight
    45g
  • Length
    79mm
  • Product Type
    Rechargeable Mini Torch
  • Lumens
    800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome