E12 V3.0, 200 Lumen AA Powered Mini Torch

Order Code: ZT4944773S

£32.99 Inc VAT (20%)


Description

Fenix E12 V3.0 LED is a compact, premium quality 1 x AA battery powered LED torch with 3 brightness levels and 200 lumens maximum output. This compact 1 x AA battery powered beauty is designed for Every Day Carry in a pocket or back pack, or simply keep it in the car for emergencies.

A magnetic tail cap for hands free use, for instance under a car bonnet, and increased light output add to the versatility of this updated model.

E12 V3.0 features all the hallmarks of Fenix quality including superbly engineered A6061 T6 aluminium construction, metal tail cap button and bi-directional body clip.

The reverse clicky tail switch provides single handed control over 3 brightness levels and now includes a memory mode to retain your favourite brightness level next time you switch on.

Fenix E12 V3.0 performance:

Low: 5 lumens (100 hrs) - 12m beam
Med: 30 lumens (15 hrs) - 30m beam
High: 200 lumens (1 hr) - 78m beam

Fenix E12 V3.0 features:

• LED colour temperature - 6000k
• Operating voltage - 0.9-1.6v
• AA Alkaline or Ni-MH battery recommended
• Soft and balanced beam for comfortable use indoors and out
• Single handed operation via tail switch
• Magnetic tail for hands free use
• Tail stands for use as a candle
• Uses no power when switched off so your battery is always ready
• Only 81.5mm long, 19.3mm head diameter and weighs just 53.9g with battery
• IP68 - 2m waterproof
• 1.5m drop tested

A premium quality Fenix torch at an accessible price, designed to give years of trouble free use. Ideal for camping, backpacking, motor vehicle, home and back-up use.

See full description
Specifications for E12 V3.0, 200 Lumen AA Powered Mini Torch
  • Lumens
    200
  • Product Type
    Mini Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome