E28R V2.0, 1700 Lumen Rechargeable Torch with Magnetic Tail Cap

Order Code: ZT4944783S

£69.99 Inc VAT (20%)


Description

E28R V2.0 provides high level performance and versatile features at a great price point in the Fenix torch range.

This compact power house delivers 1700 lumens of brightness with a 273m beam distance at the high end and 32 days of use for 8 hours per day at the 5 lumen low end. Great for unexpected emergencies. A new location mode LED around the single metal switch enables you to put the torch down and find it easily again in the dark. Great for use as a tail standing night light or for camping.

With a magnetic tail cap, Emergency Strobe at 1700 lumens, USB-C rapid charging, a 3400 mAh Fenix 18650 battery and a compact 6061 T6 aluminium body with premium Fenix build quality, this light punches above its weight to offer a superbly versatile outdoor and Every Day Carry torch equally at home around the house, in the car, out in the field or at work.

Fenix E28R V2 performance:

Eco: 5 lumens (260 hrs) -15m beam
Low: 50 lumens (36 hrs 50 min) - 45m beam
Med: 150 lumens (17 hrs 15 min) - 80m beam
High: 600 lumens (2 hrs 50 min) - 164m beam
Turbo: 1700 lumens (2 hrs 10 min total) - 273m beam

Location Mode: 1 lumen (switchable between solid red, solid green, breathing red and breathing green)
Strobe: 1700 lumens

Fenix E28R V2 features:

* USB-C fast charging (cable supplied) charges in 3 hrs using mobile phone charger or similar
* Can use 2 x non rechargeable CR123 batteries in emergency (don't attempt to charge CR123 batteries)
* LED charging/battery status indicator built in around the operation switch (red charging/green charged)
* 5 lumen Eco and 50 lumen Low modes can be used while charging
* Breathing light to locate torch in darkness
* Intelligent memory circuit remembers last used lighting level (except Strobe)
* Electronic lock out to prevent accidental activation
* Intelligent overheat protection at 60c
* Low voltage warning
* Premium bronzed metal switch and bezel face
* Magnetic tail cap for use under car bonnet etc
* IP68 - 2m waterproof for 4 hrs and dust proof
* 1.5m drop tested

See full description
Specifications for E28R V2.0, 1700 Lumen Rechargeable Torch with Magnetic Tail Cap
  • Battery Capacity
    3400mAh
  • Product Type
    Rechargeable Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome