E35R, 3100 Lumen Rechargeable Multi-Purpose Torch with Magnetic Tail Cap

Order Code: ZT4944781S

£82.99 Inc VAT (20%)


Description

Fenix E35R torch is a compact, rechargeable every day carry light with a powerful 3100 lumen maximum output and 260m max beam distance.

The light features 5 brightness levels from 30 to 3100 lumens, single switch operation, fast access emergency strobe, mode memory, USB-C charging (cable supplied) and a handy magnetic tail cap for hands free working.

Great for daily use, this small yet extremely powerful light outputs a smooth, relatively wide beam making it ideal for short to mid distance tasks.

Fenix E35R torch performance:

Eco - 30 lumens (69 hrs) - 25m beam
Low - 150 lumens (21 hrs 20 min) - 54m beam
Med - 350 lumens (9 hrs 20 min) - 80m beam
High - 1000 lumens (3hrs 40 min) - 138m beam - (temperature regulated step down)
Turbo - 3100 lumens (2 hrs 30 min) - 260m beam (burst mode - temperature regulated step down)
Strobe - 3100 lumens

High and Turbo modes are temperature regulated. Output will reduce when the head reaches 60C to protect the LED and drive circuit. Total run times are measured during continuous, un-interrupted operation at each brightness level, including at reduced output levels due to temperature regulation.

Fenix E35R features:

* 3 hour charge time (with suitable charger)
* Electronic lock-out function to guard against accidental activation
* High efficiency, smooth beam optical lens
* 1.5m drop tested
* HA111 hard anodized anti abrasive finish
* IP68 waterproof (2m underwater/4 hours)
* Battery level/charging indicator LED
* Only 120mm long. Weighs 148g inc battery
* Easily replaceable 21700 Li-ion battery

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome