E78AHB
Suitable for proximity lighting, with constant lighting technology. Constant lighting technology ensures that brightness does not gradually decrease as the battery drains. Can be worn on the head, mounted on the helmet, or placed on the ground. Excellent resistance to falls (2m), impacts, and crushing (80kg). Resistant to chemicals. May be used in explosive environments (ATEX: zone 2/22). IP 67 (waterproof to 1m for 30 minutes, no maintenance required after immersion). Three year guarantee. May be used in explosive environments (ATEX: zone 2/22).
Weight: 160g.
Battery: 2 AA/LR06 batteries (included).
Certifications: CE, ATEX : Zone 2/22, ANSI/NEMA FL1.
60 lumens
Product Name | Price |
---|
E78AHB2 Pixa 1 Atex Head Torch | 60 Lumens | 15 m | £37.99Inc VAT£39.995% off Get it by Wed, 23rd Apr | |
E78BHB2 Pixa 2 Atex Head Torch | 80 Lumens | 55 m | £46.99Inc VATGet it by Wed, 23rd Apr | |
E78CHB2 Pixa 3 Atex Head Torch | 100 Lumens | 90 m | £62.99Inc VATGet it by Wed, 23rd Apr |
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy