ERH120 - Aluminium Rechargeable Head Torch CREE XPE LED
0
1
2
3

ERH120 - Aluminium Rechargeable Head Torch CREE XPE LED

Order Code: ZT1026367XCopy

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

This LED head torch can deliver an output of 120 lumens which can illuminate up to 115 meters away. The sturdy headlamp body tilts up to 90 degrees, allowing you to focus the light where it's required. Fully rechargeable.

Features and Benefits
• 3 working modes: Full power, half power and flashing to suit your needs
• Rechargeable Li-on Battery included
• 1.5 metre USB charging cable included to recharge as needed
• Impact resistance (drop test) 1m making for a robust product
• Operating temperature of -20 - 50°C for versatility in use
• IPX-4 waterproof and designed for use outdoors in heavy rain

See full description
Specifications for ERH120 - Aluminium Rechargeable Head Torch CREE XPE LED
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IPX4
  • MFR Part No.
    ERH120
  • Colour
    Black
  • Bulb Type
    LED
  • Battery Type
    Lithium-Ion
  • Voltage
    5V
  • Lumens
    120Lumens
  • Beam Distance
    115m
  • Case Material
    Plastic
  • Type
    Head Torch
  • Battery Size
    3.7V
Product Reviews -
3 years ago by Ray
the items are great value and arrived very quickly.

5 years ago by Anna
10 stars.this is what I paid for

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome