FLASH 1000 R Rechargeable Flashlight, 1000 Lm, With Boost Function, 6000 K

Order Code: ZT2700684S

£149.99 Inc VAT (20%)


Description

FLASH 1000 R rechargeable flashlight, 1000 lm, with boost function, 6000 K. Supplied = assembled. Bulb = LED. Operating life = 5 hrs. Luminous flux = 1000 lumen. Max. brightness = 60000 lux. Illuminates up to = 250 m. Beam angle = 10 - 60 °. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 4 Ah. Charging time = 4 hrs. Protection type = IK07/IP54. Length = 42 mm. Width = 42 mm. Height = 196 mm. Weight = 0.35 kg. Material = anodised aluminium. Rechargeable, hardwearing and powerful flashlight for professional use. The boost function allows the luminous flux to be increased from 500 to 1000 lumens. The focus function allows the beam angle to be adjusted from 10° to 60° - from a concentrated, focused cone of light to a more diffused light. The flashlight also has a magnetic on/off switch with a boost function that allows you to increase the light output from 500 to 1000 lumens. Press and hold the on/off switch for two seconds to activate boost mode. The flashlight switches back to NORMAL mode after 60 seconds The light output has a range of up to 250 m. The lamp comes with a handy clip-on holder for a belt and a silicone wrist strap that allow you to take it with you for the entire working day. The housing is made of anodised aluminium, making it hardwearing, and has an ergonomic and secure grip. Waterproof, IP54. Supplied complete with USB cable, clip for a belt, wrist strap. SCANGRIP flashlights are tested in accordance with the ANSI/NEMA FL1 standard.

See full description
Specifications for FLASH 1000 R Rechargeable Flashlight, 1000 Lm, With Boost Function, 6000 K
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Height
    196mm
  • Colour Temperature
    6000 K
  • Beam Distance
    250m
  • Lumens
    1000Lumens
  • Charging Time
    4hours
  • Weight
    0.35kg
  • Length
    42mm
  • Battery Capacity
    4A·h
  • Brightness
    60000 Lux
  • Luminous Colour
    Daylight White
  • Width
    42mm
  • Protection Type
    IK07 / IP54
  • Rechargeable Battery Voltage
    3.7V
  • Bulb Type
    LED
  • Operating Life
    5hours
  • Beam Angle
    10 - 60°
  • Luminous Flux
    1000Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome