FLASH PEN R Rechargeable LED Pencil Work Light, 300 Lm, With Boost Function, 6000 K

FLASH PEN R Rechargeable LED Pencil Work Light, 300 Lm, With Boost Function, 6000 K

Order Code: ZT2700669S

£92.99 Inc VAT (20%)


Description

FLASH PEN R rechargeable LED pencil work light, 300 lm, with boost function, 6000 K. Supplied = assembled. Bulb = LED. Operating life = 7 hrs. Luminous flux = 300 lumen. Max. brightness = 10000 lux. Illuminates up to = 100 m. Beam angle = 10 - 60 °. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 1.1 Ah. Charging time = 3 hrs. Protection type = IK07/IP54. Length = 24 mm. Width = 24 mm. Height = 169 mm. Weight = 0.08 kg. Material = anodised aluminium. Rechargeable, hardwearing and powerful pencil light for professional use. The boost function allows the luminous flux to be increased from 150 to 300 lumens. The focus function allows you to vary the beam angle from 10° to 60°, from a concentrated and focussed light beam angle to a full beam. High quality, hardwearing and powerful pencil light for professional use. The significance increase in luminous flux and its compact design make this flashlight a faithful companion to any tradesperson over the course of a typical working day. The light has a magnetic on/off switch featuring boost mode, which allows you to increase the light output from 150 to 300 lumens. Press and hold the on/off switch for two seconds to activate boost mode. The torch automatically switches to NORMAL mode after 60 seconds. It is supplied complete with a clip and is designed to be placed in your shirt pocket, ensuring it is always at hand. The housing is made of anodised aluminium, making it hardwearing, and has an ergonomic and secure grip. Waterproof, IP54. Supplied complete with USB charging cable. SCANGRIP flashlights are tested in accordance with the ANSI/NEMA FL1 standard.

See full description
Specifications for FLASH PEN R Rechargeable LED Pencil Work Light, 300 Lm, With Boost Function, 6000 K
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Operating Life
    7hours
  • Length
    24mm
  • Beam Angle
    10 - 60°
  • Charging Time
    3hours
  • Lumens
    300Lumens
  • Luminous Colour
    Daylight White
  • Rechargeable Battery Voltage
    3.7V
  • Width
    24mm
  • Beam Distance
    100m
  • Height
    169mm
  • Protection Type
    IK07 / IP54
  • Bulb Type
    LED
  • Battery Capacity
    1.1A·h
  • Luminous Flux
    300Lumens
  • Colour Temperature
    6000K
  • Brightness
    10000lx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome