HT18R, 2800 Lumen 1100m Long Range Torch

HT18R, 2800 Lumen 1100m Long Range Torch

Order Code: ZT5725426SCopy

£149.99 Inc VAT (20%)
£159.996% off


Description

Fenix HT18R is a compact, premium quality rechargeable LED torch dedicated to extreme range illumination requirements such as search and rescue, security and farming. Easy to carry yet with the performance to reach out 1100 meters, this torch will give you the beam distance you need without weighing you down.

Fenix HT18R torch offers a searing 2800 lumen maximum output using the included 21700, 5000 mAh rechargeable battery which translates to a a blazing 300, 000 candela beam. Four brightness levels deliver various beam distances/run times whilst the dual tail switches (a tactical momentary/constant - on switch and a brightness mode button) provide user friendly one hand operation. An instant access strobe function is also included to disorient an assailant. HT18R is also ideal for weapon mounting.

A rugged stainless steel bezel adds a touch of class while protecting the front of the HT18R from drops and impacts. A spring at each end of the battery compartment protect the battery and add recoil resistance, maintaining proper electrical contact for weapon mounted use.

HT18R is powered by an included Fenix 21700, 5000 mAh rechargeable battery, charged via an inner waterproof USB-C socket in the neck of the torch (charging cable supplied)

Digitally regulated output maintains constant brightness and the intelligent memory circuit remembers your last used brightness level (except strobe) next time you switch on.

Fenix HT18R torch performance:

Low: 30 lumens (42 hrs) - 100m beam
Med: 350 lumens (6 hrs 30 min) - 400m beam
High: 1000 lumens (2 hrs 15 min) - 670m beam
Turbo: 2800 lumens (1 hr 40 min total) - 1100m beam
Strobe: 2600 lumens
SOS: 150 lumens

Fenix HT18R LED torch features:

• Digitally regulated output maintains constant brightness
• Dual tail cap switches for ergonomic operation
• Last mode memory - remembers your last used brightness level
• Instant Strobe
• Electronic over heat protection at 65c
• Fenix ARB-L21-5000 V2 battery included
• 3.5 hr charge time from empty
• Low battery voltage warning
• Reverse polarity battery protection
• Charge level/battery level LED indicator (activates at start up)
• Dual battery compartment springs for recoil/impact protection
• Dual waterproofing to charge port (rubber cover plus inner waterproofing of the charge socket)
• Red and green push in filters included for hunting use
• Submersible to 2 meters for 30 minutes (IP68)

A great torch for hunting, search and rescue, tactical units and security personnel. If you're looking for the longest reach in a single cell LED torch, this is the Fenix model to have.

See full description
Specifications for HT18R, 2800 Lumen 1100m Long Range Torch
  • Material
    Stainless Steel
  • Beam Distance
    1100m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome