Indestructible Key Chain LED Mini Torch 3.5 Hours Run Time 1 X AAA Battery Black - 16701101421

Order Code: ZT4175940S

£8.99 Inc VAT (20%)
£10.4914% off


Description

Built to survive, the Varta Indestructible Key Chain LED torch captivates with its robust and durable construction combined with a compact size. A high performance LED ensures reliable long-lasting luminosity, the torch easily survives falls from a height of up to 9m. With a beam range of up to 10m and two light levels the torch is perfect for DIY, home projects, camping, hiking or crafting. Ideal for applications such as workshops, garages, caravans, boats, cars, shed, garden or construction site, as well as outdoor activities, emergencies and power failures.
The Indestructible Key Chain torch with an anodized type II aluminium body is extremely robust
The compact torch is shock resistant and very durable due to the ABS plastic housing
It is ideal for any work-related application, power failures, adventures, camping, picnics, hiking and other outdoor activities
Shock Proof: Up to 9m
Water Resistant: IPX4
Requires 1 x AAA Battery (included)
Lumens: Up to 12 lumens
Beam Range: Up to 10m
Run Time: Up to 35 hours
Colour: Black

See full description
Specifications for Indestructible Key Chain LED Mini Torch 3.5 Hours Run Time 1 X AAA Battery Black - 16701101421
  • Colour
    Black
  • Product Type
    LED Mini Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome