0
1

K6R Safety Keyring Rechargeable LED Torch White/Rosegold

Order Code: ZT3300258S

£21.49 Inc VAT (20%)


Description

Presenting the LEDLENSER K-Series Keyring Lights - a collection of compact, rechargeable LED torches that combine powerful illumination with versatile functionality. Designed to be more than just a source of light, these keyring lights offer features such as USB flash drive capabilities, shrill alarms, and sleek designs that make them essential accessories for a range of scenarios.

Features and Benefits
• Designed to fit on a keyring, these lights are compact, lightweight and always in reach
• Easily rechargeable via the foldout USB-A interface
• The carabiner attachment allows the light to be easily secured to keychains, backpacks, or purses
• Transport Lock protects against unintentional switching on
• K4R 4GB and K6R 4GB come with integrated flash drive functionality, offering data storage on-the-go
• K6R Safety Models come with a built-in shrill alarm (100dB) to deter attackers or signal for help during emergencies


Notes
• K4R 4GB Key-Ring Rechargeable LED Torch: Rechargeable keyring light with 4GB data storage space, up to 120 lumens of light output, and compact brushed aluminum housing
• K4R Key-Ring Rechargeable LED Torch: Ultra-compact light with up to 120 lumens of brightness, foldout USB-A charging, and sophisticated design
• K6R 4GB Key-Ring Rechargeable LED Torch: Compact keyring light with an impressive 400 lumens, shrill alarm, and integrated 4GB flash drive
• K6R Key-Ring Rechargeable LED Torch: Powerful light with up to 400 lumens, foldout USB-A charging, and sleek brushed aluminum design
• K6R Safety 4GB Keyring Rechargeable LED Torch: Offers a shrill alarm (100dB), 4GB data storage, and up to 400 lumens of light output
• K6R Safety Key-Ring Rechargeable LED Torch: Provides a shrill alarm (100dB), up to 400 lumens of light, and foldout USB-A charging

See full description
Specifications for K6R Safety Keyring Rechargeable LED Torch White/Rosegold
  • Lumens
    400lm
    20Lumens
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Beam Distance
    80m
    15m
  • MFR Part No.
    502581
  • Type
    Keyring Torch
  • Ingress Protection Rating (IP Rating)
    IP2X
  • Battery Life
    1.5 - 8hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome